Shop ALLPOINTS
See all product information
Create Account
1831149 Damper Frame Assembly For Roundup Food Equipment
Mfr # 1831149
Zoro # G304880084
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Weight
0.8 lb
Width
14 in
Height
0.01 in
Fits Brand
Roundup Food Equipment
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1831149
- Zoro #
- G304880084
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.8 lb
- Fits Brand
- Roundup Food Equipment
- Item
- Damper Frame
Description
material: stainless steel length: 13 3/8" | 340 mm width: 5 1/2" | 140 mm includes: # 183-1148 damper kit instructions included: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.