Shop HOMEROOTS
See all product information
Create Account
Light Gray Bar Cart With Wine Storage
- Mfr # 478380
- Zoro # G223439189
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Bar Cart Frame Material
Manufactured Wood
Includes
No
Room
Living Room
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478380
- Zoro #
- G223439189
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Item
- Bar Carts and Servers
- Bar Cart Frame Material
- Manufactured Wood
- Includes
- No
- Room
- Living Room
- Commercial Use
- No
- Style
- Modern
- Bar Cart Cabinets
- No
- Upholstered
- No
- Wine Storage
- Yes
- Assembly
- Full Assembly Needed
- Holds Number of Wine Bottles
- 8
- Caster Material
- Manufactured Wood
- Color
- Light Gray
Dimensions
- Outside Length
- 38 in
- Overall Depth
- 17.7 in
- Outside Width
- 32.4 in
Description
The light gray bar cart with wine storage is a modern addition to your home decor. This stylish bar cart features a cabinet design with an accent cabinet and shelves, providing ample storage space for all your bar essentials. Made from durable particle board, the freestanding bar cart comes in a sleek light gray color that complements any decor. The top and frame of the bar cart are constructed from high-quality manufactured wood. With its wine storage capability, this bar cart can hold up to 8 wine bottles, perfect for entertaining guests. Whether you're hosting a small gathering or enjoying a quiet evening at home, this bar cart is a functional and stylish choice. 38-inch H x 32.4-inch W x 17.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.