Shop ALLPOINTS
See all product information
Create Account
1831272 Heat Shield Assembly, 9-1/2" X 20" For Roundup Food Equipment
Mfr # 1831272
Zoro # G204881082
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Width
25 in
Fits Brand
Roundup Food Equipment
Length
25 in
Weight
1 lb
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1831272
- Zoro #
- G204881082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Length
- 25 in
- Height
- 5 in
Details
- Fits Brand
- Roundup Food Equipment
- Item
- Heat Shield
- Weight
- 1 lb
Description
Allpoints 1831272
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov