1861030 Hose, Fryer Filter, Neoprene For Blickman Supply
- Mfr # 1861030
- Zoro # G504880082
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Blickman Supply
Length
18 in
Height
2 in
Weight
1.5 lbs
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1861030
- Zoro #
- G504880082
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Blickman Supply
- Item
- Fryer Filter Hose
- Weight
- 1.5 lbs
Dimensions
- Length
- 18 in
- Height
- 2 in
- Width
- 18 in
Description
inlet: 3/8" npt outlet: 3/8" npt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.