Shop ALLPOINTS
See all product information
Create Account
1871152 Relay, 4Pdt (120V) For Blodgett Oven
Mfr # 1871152
Zoro # G604888506
product price:Â
$
67.15
/ea
Key Features
Weight
0.1 lb
Width
2 in
Fits Brand
Blodgett
For Use With
Oven
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1871152
- Zoro #
- G604888506
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Item
- Relay
- Weight
- 0.1 lb
- Fits Brand
- Blodgett
- For Use With
- Oven
Description
voltage: 120 v ac amp: 5 switch type: 4pdt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov