Shop ALLPOINTS
See all product information
Create Account
281936 Insulation, Heat Sink For Duke Manufacturing
Mfr # 281936
Zoro # G304880473
product price:Â
$
6.25
/ea
Sold in multiples of 6 for $37.50
Key Features
Height
2 in
Weight
0.01 lb
Width
14 in
Length
14 in
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281936
- Zoro #
- G304880473
- UPC #
- -
- Country of Origin
- United States
- Item
- Heat Sink Insulation
- Weight
- 0.01 lb
- Fits Brand
- Duke Manufacturing
Description
14" x 4" x 1-1/2" duke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.