Shop ALLPOINTS
See all product information
Create Account
1881143 Screw, Handle, 7/16"L X 10-32 For Bloomfield
Mfr # 1881143
Zoro # G104885579
product price:Â
$
3.45
/ea
Sold in multiples of 10 for $34.50
Key Features
Length
0.01 in
Weight
0.01 lb
Width
0.01 in
Fits Brand
Bloomfield
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1881143
- Zoro #
- G104885579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.01 in
- Width
- 0.01 in
- Height
- 0.01 in
Details
- Weight
- 0.01 lb
- Item
- Handle Screw
- Fits Brand
- Bloomfield
Description
material: steel length: 7/16" | 11 mm outer diameter: 5/16" | 8 mm thread: 11963
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov