Shop ALLPOINTS
See all product information
Create Account
2271172 Decal - Mp-941 For Henny Penny
Mfr # 2271172
Zoro # G404880311
product price:Â
$
27.89
/ea
Sold in multiples of 2 for $55.78
Key Features
Fits Brand
Henny Penny
Width
6 in
Weight
0.01 lb
Height
0.01 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271172
- Zoro #
- G404880311
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- Decal - Mp
- Weight
- 0.01 lb
Description
Allpoints 2271172