Shop ALLPOINTS
See all product information
Create Account
1881204 Disc, Spray, Raised Ctr, 12 Hole For Bloomfield
Mfr # 1881204
Zoro # G404880205
product price:Â
$
9.49
/ea
Sold in multiples of 7 for $66.43
Key Features
Width
4 in
Length
4 in
Height
0.01 in
Fits Brand
Bloomfield
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1881204
- Zoro #
- G404880205
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bloomfield
- Item
- Spray Disc
- Weight
- 0.01 lb
Description
material: stainless steel outer diameter: 2 1/2" | 64 mm type: (12) 1/16" spray holes depth: 5/16" | 8 mm