Shop ALLPOINTS
See all product information
Create Account
1901119 Basket, Wire, 7-5/8", Nsf For Bunn-O-Matic
Mfr # 1901119
Zoro # G604880586
product price:Â $94.75
/eaKey Features
Width
8 in
Height
3 in
Weight
0.3 lb
Fits Brand
Bunn
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901119
- Zoro #
- G604880586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 3 in
- Length
- 8 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Bunn
- Item
- Wire Basket
- For Use With
- Coffee Brewer
Description
outer diameter: 194 mm | 7 5/8" top type: snap-in note: for 7 5/8" (194 mm)top diameter brew funnels nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.