Shop ALLPOINTS
See all product information
Create Account
1901127 Leg, Adj, 4", 3/8 Thd, Black For Bunn-O-Matic
Mfr # 1901127
Zoro # G404879384
product price:Â
$
11.85
/ea
Sold in multiples of 3 for $35.55
Key Features
Length
5 in
Weight
0.2 lb
Height
2 in
For Use With
Coffee Brewer
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901127
- Zoro #
- G404879384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5 in
- Height
- 2 in
- Width
- 5 in
Details
- Weight
- 0.2 lb
- For Use With
- Coffee Brewer
- Item
- Adj Leg
- Fits Brand
- Bunn
Description
color: black length: 4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov