Shop ALLPOINTS
See all product information
Create Account
1901148 Cap, Sight (Chrome) For Bunn-O-Matic
Mfr # 1901148
Zoro # G104880192
product price:Â
$
10.29
/ea
Sold in multiples of 4 for $41.16
Key Features
Weight
0.01 lb
Width
1 in
Fits Brand
Bunn
For Use With
Coffee Brewer
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901148
- Zoro #
- G104880192
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Sight Cap
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
Description
material: chrome inner diameter: 3/16" | 5 mm outer diameter: 13/16" | 21 mm depth: 1/2" | 13 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.