Shop ALLPOINTS
See all product information
Create Account
2581068 Plate, Blade Assembly Mount, Nsf For Prince Castle
Mfr # 2581068
Zoro # G704884507
product price:Â
$
38.39
/ea
Key Features
Width
5 in
Fits Brand
Prince Castle
Length
5 in
Height
0.01 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2581068
- Zoro #
- G704884507
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 0.01 in
Details
- Fits Brand
- Prince Castle
- Item
- Blade
- Weight
- 0.2 lb
Description
material: stainless steel length: 4 3/4" | 121 mm width: 3 3/4" | 95 mm thickness: 1/16" | 2 mm nsf certified: y instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov