Shop ALLPOINTS
See all product information
Create Account
1901188 Chamber, Whipper, Fmd Series For Bunn-O-Matic
Mfr # 1901188
Zoro # G904879525
product price:Â
$
9.59
/ea
Sold in multiples of 5 for $47.95
Key Features
Length
3 in
Width
3 in
Height
2 in
Weight
0.01 lb
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901188
- Zoro #
- G904879525
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Item
- Whipper Chamber
- Weight
- 0.01 lb
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
Description
color: white material: plastic width: 3 5/16" | 84 mm height: 2 5/6" | 59 mm inner diameter: 1 1/2" | 38 mm outer diameter: 1 5/8" | 41 mm note: used with fmp# 190-1186 steam collector & 190-1187 mixing chamber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov