1901189 Tip & Screen, Funnel For Bunn-O-Matic
- Mfr # 1901189
- Zoro # G004887055
product price:Â
$
25.55
/ea
Sold in multiples of 2 for
$51.10
Key Features
For Use With
Coffee Brewer
Height
1 in
Weight
0.01 lb
Width
5 in
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901189
- Zoro #
- G004887055
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Weight
- 0.01 lb
- Item
- Funnel Tip & Screen
- Fits Brand
- Bunn
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 5 in
Description
material: stainless steel length: 1 3/16" | 30 mm inner diameter: 1/8" | 3 mm outer diameter: 3/8" | 10 mm thread: 46026 note: used on fmp# 190-1175 funnel instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.