Shop ALLPOINTS
See all product information
Create Account
1901213 Cover, Hopper, Assembly, Flat For Bunn-O-Matic
Mfr # 1901213
Zoro # G704881186
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Length
17 in
Fits Brand
Bunn
For Use With
Coffee Brewer
Height
1 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901213
- Zoro #
- G704881186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 17 in
- Height
- 1 in
- Width
- 17 in
Details
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
- Item
- Hopper Cover
- Weight
- 0.8 lb
Description
color: clear material: plastic length: 17" | 432 mm width: 8" | 203 mm thickness: 3/8" | 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.