Shop ALLPOINTS
See all product information
Create Account
266063 Hinge Cover For Kairak
Mfr # 266063
Zoro # G104897244
product price:Â
$
33.65
/ea
Key Features
Fits Brand
Kairak
Width
3 in
Length
3 in
Height
1 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266063
- Zoro #
- G104897244
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinge
- Fits Brand
- Kairak
- Weight
- 0.1 lb
Description
hinge cover for revwersible glide cam lift hinge, 4-3/8" od. 16565, 16566, 16567 traulsen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.