Shop ALLPOINTS
See all product information
Create Account
1901218 Hopper (Assembly, Ultra) For Bunn-O-Matic
- Mfr # 1901218
- Zoro # G604881125
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
For Use With
Coffee Brewer
Fits Brand
Bunn
Height
17 in
Width
21 in
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901218
- Zoro #
- G604881125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17 in
- Width
- 21 in
- Length
- 21 in
Details
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Hopper
- Weight
- 5.9 lbs
Description
color: clear material: plastic length: 15 13/16" | 402 mm width: 7 1/4" | 184 mm height: 12 3/4" | 349 mm inner diameter: 178 mm | 7" opening in the back includes: # 190-1219 thickness: 1/8" | 3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.