Shop ALLPOINTS
See all product information
Create Account
1901236 Lid, Hopper (Fmd-3) For Bunn-O-Matic
Mfr # 1901236
Zoro # G404881554
product price:Â
$
21.15
/ea
Sold in multiples of 3 for $63.45
Key Features
Height
1 in
For Use With
Coffee Brewer
Fits Brand
Bunn
Weight
0.1 lb
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901236
- Zoro #
- G404881554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 7 in
- Length
- 7 in
Details
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Weight
- 0.1 lb
- Item
- Hopper Lid
Description
color: white material: plastic length: 7 1/4" | 184 mm width: 3" | 76 mm thickness: 1/16" | 2 mm depth: 5/8" | 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov