Shop ALLPOINTS
See all product information
Create Account
8011690 Door Gasket- 23-3/8 X 60-7/8 For Master-Bilt Products
Mfr # 8011690
Zoro # G604881361
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Length
23 in
Weight
1.4 lbs
Fits Brand
Master-Bilt Products
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011690
- Zoro #
- G604881361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Length
- 23 in
- Height
- 2 in
Details
- Weight
- 1.4 lbs
- Fits Brand
- Master-Bilt Products
- Item
- Door Gasket
Description
Allpoints 8011690
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA