Shop ALLPOINTS
See all product information
Create Account
1901250 Strainer, Water, Leadfree, Lo Flo For Bunn-O-Matic
Mfr # 1901250
Zoro # G004885594
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
For Use With
Coffee Brewer
Height
2 in
Weight
0.5 lb
Fits Brand
Bunn
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901250
- Zoro #
- G004885594
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Weight
- 0.5 lb
- Item
- Water Strainer
- Fits Brand
- Bunn
Description
type: low flow inlet: 1/4" flare fittings outlet: 1/4" flare fittings lead free: y gallons per minute: 0.175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.