Shop ALLPOINTS
See all product information
Create Account
8012103 Solenoid Valve - 1/2", 120V
Mfr # 8012103
Zoro # G404895384
product price:Â $617.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
3 in
Length
6 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012103
- Zoro #
- G404895384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 3 in
- Length
- 6 in
Details
- Weight
- 1.2 lbs
- Item
- Solenoid Valve
Description
Allpoints 8012103
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.