Shop ALLPOINTS
See all product information
Create Account
1901260 Handle, Faucet, Tf Server For Bunn-O-Matic
Mfr # 1901260
Zoro # G704880936
product price:Â
$
5.15
/ea
Sold in multiples of 8 for $41.20
Key Features
Fits Brand
Bunn
For Use With
Coffee Brewer
Weight
0.01 lb
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901260
- Zoro #
- G704880936
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
- Weight
- 0.01 lb
- Item
- Faucet Handle
Description
color: black material: plastic length: 3 3/6" | 81 mm width: 1 5/8" | 41 mm note: 1/16" gap opening for attaching
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.