Shop ALLPOINTS
See all product information
Create Account
1901262 Cap, Brew Thru W/Tether For Bunn-O-Matic
- Mfr # 1901262
- Zoro # G804879991
product price:Â
$
21.55
/ea
Sold in multiples of 2 for
$43.10
Key Features
Length
6 in
Height
1 in
For Use With
Coffee Brewer
Width
6 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901262
- Zoro #
- G804879991
- UPC #
- -
- Country of Origin
- China
- For Use With
- Coffee Brewer
- Weight
- 0.1 lb
- Item
- Brew Thru Cap
- Fits Brand
- Bunn
Dimensions
- Length
- 6 in
- Height
- 1 in
- Width
- 6 in
Description
brew through cap with tether, black plastic. 3" dia. includes tether and ring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.