Shop ALLPOINTS
See all product information
Create Account
1901269 Basket, Brew (S/S) For Bunn-O-Matic
- Mfr # 1901269
- Zoro # G104879516
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
For Use With
Coffee Brewer
Weight
1.4 lbs
Fits Brand
Bunn
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901269
- Zoro #
- G104879516
- UPC #
- -
- Country of Origin
- United States
- Item
- Brew Basket
- For Use With
- Coffee Brewer
- Weight
- 1.4 lbs
- Fits Brand
- Bunn
Dimensions
- Height
- 5 in
- Length
- 9 in
- Width
- 9 in
Description
material: stainless steel outer diameter: 7 5/8" top | 194 mm top includes: removable basket with splash guard, # 190-1120 depth: 5" | 127 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.