1901277 Lid, Oval Reservoir For Bunn-O-Matic
- Mfr # 1901277
- Zoro # G804880799
product price:Â
$
35.25
/ea
Sold in multiples of 2 for
$70.50
Key Features
Height
1 in
For Use With
Coffee Brewer
Fits Brand
Bunn
Width
14 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901277
- Zoro #
- G804880799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 14 in
- Length
- 14 in
Details
- Item
- Oval Reservoir Lid
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Weight
- 0.6 lb
Description
color: black material: plastic length: 13 1/2" width: 10 1/2" depth: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.