Shop ALLPOINTS
See all product information
Create Account
1961083 Hanger, Basket (15-1/2") For Frymaster
Mfr # 1961083
Zoro # G804881529
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Weight
2.5 lbs
Height
1 in
Length
16 in
Width
16 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1961083
- Zoro #
- G804881529
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Item
- Basket Hanger
- Fits Brand
- Frymaster
Description
width: 15 1/2" | 394 mm