Shop ALLPOINTS
See all product information
Create Account
1971096 Coupler, 6 X 6 (Rj12) For Duke Manufacturing
Mfr # 1971096
Zoro # G704888628
product price:Â
$
31.39
/ea
Sold in multiples of 2 for $62.78
Key Features
Width
2 in
Fits Brand
Duke Manufacturing
Length
2 in
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971096
- Zoro #
- G704888628
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Duke Manufacturing
- Item
- X Coupler
- Weight
- 0.01 lb
Description
color: black material: plastic length: 1 7/16" | 37 mm width: 3/4" | 20 mm depth: 1 7/16" | 37 mm screw centers: 1 1/8" | 28 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.