Shop ALLPOINTS
See all product information
Create Account
1971098 Tool Kit, Broiler Cleaning For Duke Manufacturing
- Mfr # 1971098
- Zoro # G504887067
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Duke Manufacturing
For Use With
Range
Width
17 in
Weight
1.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971098
- Zoro #
- G504887067
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Duke Manufacturing
- For Use With
- Range
- Item
- Cleaning Tool Kit
- Weight
- 1.4 lbs
Dimensions
- Height
- 2 in
- Width
- 17 in
- Length
- 17 in
Description
includes: 3/16" (5mm)allen wrench,flame rod,brush head | 7/16" (11mm)tool loader,tube burner cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.