Shop ALLPOINTS
See all product information
Create Account
1971105 Chain, Drive (No 35) For Duke Manufacturing
Mfr # 1971105
Zoro # G604880791
product price:Â $70.49
/eaKey Features
Width
4 in
Length
4 in
Fits Brand
Duke Manufacturing
Weight
0.5 lb
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971105
- Zoro #
- G604880791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 0.01 in
Details
- Item
- Drive Chain
- Fits Brand
- Duke Manufacturing
- Weight
- 0.5 lb
Description
length: 2' | 610 mm includes: master link
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.