Shop ALLPOINTS
See all product information
Create Account
2711041 Strip, Breaker, 56-3/16"X2-1/4"
Mfr # 2711041
Zoro # G604895627
product price:Â
$
36.59
/ea
Key Features
Weight
0.5 lb
Width
56 in
Height
0.01 in
Length
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2711041
- Zoro #
- G604895627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 56 in
- Height
- 0.01 in
- Length
- 56 in
Details
- Weight
- 0.5 lb
- Item
- Breaker Strip
Description
material: plastic length: 56 3/16" | 1427 mm width: 2 1/4" | 57 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov