Shop ALLPOINTS
See all product information
Create Account
1971155 Orifice, Upper Front, No 52, Lp For Duke Manufacturing
Mfr # 1971155
Zoro # G504895376
product price:Â $50.79
/eaKey Features
Height
0.01 in
Length
0.01 in
Width
0.01 in
Fits Brand
Duke Manufacturing
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971155
- Zoro #
- G504895376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 0.01 in
- Width
- 0.01 in
Details
- Fits Brand
- Duke Manufacturing
- Item
- Front Orifice
- Weight
- 0.01 lb
Description
color: green material: brass thread: 11/32-32 gas type: lp gas orifice size: 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.