Shop ALLPOINTS
See all product information
Create Account
8011334 Evaporator Coil For Turbo Air (Refrigeration)
Mfr # 8011334
Zoro # G704879756
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
29 in
Weight
3.9 lbs
Width
29 in
Fits Brand
Turbo Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011334
- Zoro #
- G704879756
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.9 lbs
- Fits Brand
- Turbo Air
- For Use With
- Refrigeration
- Item
- Evaporator Coil
Description
Allpoints 8011334 evaporator coil for turbo air (refrigeration)