Shop ALLPOINTS
See all product information
Create Account
1971158 Holder, Orifice, Lower Burner For Duke Manufacturing
- Mfr # 1971158
- Zoro # G004897252
product price:Â
$
71.19
/ea
Key Features
Length
1 in
Weight
0.01 lb
Width
1 in
Fits Brand
Duke Manufacturing
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971158
- Zoro #
- G004897252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Orifice
- Weight
- 0.01 lb
- Fits Brand
- Duke Manufacturing
- For Use With
- Range
Description
material: brass length: 1 1/4" thread: 46454 | 45551
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.