Shop ALLPOINTS
See all product information
Create Account
2241203 Pusher Assembly, 3/16, Easy Onion 2 For Nemco
- Mfr # 2241203
- Zoro # G304885447
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Fits Brand
Nemco
Weight
2.9 lbs
Height
6 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241203
- Zoro #
- G304885447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 6 in
- Length
- 8 in
Details
- Fits Brand
- Nemco
- Weight
- 2.9 lbs
- Item
- Pusher
Description
size: 3/16" cut | 5 mm cut type: 18 fins
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.