Shop ALLPOINTS
See all product information
Create Account
1971166 Tubing, Tee To Valve For Duke Manufacturing
Mfr # 1971166
Zoro # G404895773
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Fits Brand
Duke Manufacturing
Height
1 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971166
- Zoro #
- G404895773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 1 in
Details
- Fits Brand
- Duke Manufacturing
- Weight
- 1 lb
- Item
- Tee To Valve
Description
material: aluminum length: 11" | 2 1/2" | 6 1/2" | 165 mm | 279 mm | 64 mm outer diameter: 3/8" | 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.