Shop ALLPOINTS
See all product information
Create Account
1971185 Cable, Interconnection, 8 Pin For Duke Manufacturing
Mfr # 1971185
Zoro # G304889469
product price:Â
$
25.39
/ea
Sold in multiples of 2 for $50.78
Key Features
Width
5 in
Length
5 in
Weight
0.1 lb
Fits Brand
Duke Manufacturing
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971185
- Zoro #
- G304889469
- UPC #
- -
- Country of Origin
- United States
- Item
- Interconnection Cable
- Weight
- 0.1 lb
- Fits Brand
- Duke Manufacturing
Description
length: 12" | 305 mm width: 3/8" | 10 mm type: 8-pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.