Shop ALLPOINTS
See all product information
Create Account
1971190 Faceplate (Fwm3-34) For Duke Manufacturing
Mfr # 1971190
Zoro # G804881468
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Length
33 in
Width
33 in
Fits Brand
Duke Manufacturing
Weight
3.4 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971190
- Zoro #
- G804881468
- UPC #
- -
- Country of Origin
- United States
- Item
- Faceplate
- Fits Brand
- Duke Manufacturing
- Weight
- 3.4 lbs
Description
color: gray material: plastic length: 15" | 381 mm width: 33-1/4" | 845 mm