Shop ALLPOINTS
See all product information
Create Account
321847 Tubing - 1/2"Id X3/4"Od(
Mfr # 321847
Zoro # G404887020
product price:Â
$
6.25
/ea
Sold in multiples of 7 for $43.75
Key Features
Height
1 in
Width
1 in
Length
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321847
- Zoro #
- G404887020
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Tubing - Od
Description
Allpoints 321847 tubing - 1/2"id x3/4"od(