Shop ALLPOINTS
See all product information
Create Account
2031135 Insert, Knife Cover, Thin For Globe Food Equipment
Mfr # 2031135
Zoro # G604881170
product price:Â
$
16.79
/ea
Sold in multiples of 2 for $33.58
Key Features
Width
1 in
Length
1 in
Weight
0.1 lb
Fits Brand
Globe Food Equipment
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031135
- Zoro #
- G604881170
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Item
- Knife
- Weight
- 0.1 lb
- Fits Brand
- Globe Food Equipment
Description
depth: 3/16"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.