Shop ALLPOINTS
See all product information
Create Account
2031153 Motor, Slicer (115V) For Globe Food Equipment
Mfr # 2031153
Zoro # G204884342
product price:Â
$
5,378.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Weight
16.2 lbs
Height
10 in
Length
10 in
Fits Brand
Globe Food Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031153
- Zoro #
- G204884342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 10 in
- Length
- 10 in
Details
- Item
- Slicer Motor
- Weight
- 16.2 lbs
- Fits Brand
- Globe Food Equipment
Description
color: gray material: aluminum length: 8 3/8" | 213 mm width: 6-1/4" | 152 mm voltage: 115 v ac amp: 6.2 phase: 1 revolutions per minute: 1725 horse power: 41276 includes: snap ring | spacer | spring washer | washer | worm gear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov