Shop ALLPOINTS
See all product information
Create Account
8011657 Heating Element -120V/750W For Randell
Mfr # 8011657
Zoro # G404888652
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
0.5 lb
Length
19 in
Fits Brand
Randell
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011657
- Zoro #
- G404888652
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Fits Brand
- Randell
- Item
- Heating Element
Description
Allpoints 8011657