Shop ALLPOINTS
See all product information
Create Account
2041066 Element, Warmer, 120V, 1275W For Hatco Corp
Mfr # 2041066
Zoro # G304889070
product price:Â
$
88.95
/ea
Key Features
Width
69 in
Length
69 in
Weight
0.4 lb
Height
1 in
Fits Brand
Hatco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041066
- Zoro #
- G304889070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 69 in
- Length
- 69 in
- Height
- 1 in
Details
- Item
- Warmer Element
- Weight
- 0.4 lb
- Fits Brand
- Hatco
Description
length: 68 1/2" overall | 1740 mm overall voltage: 120 v ac electrical wattage: 1275 type: for 72" warmer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov