Shop ALLPOINTS
See all product information
Create Account
264527 Float Can Assembly For Cecilware Corporation
Mfr # 264527
Zoro # G704879879
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cecilware Corporation
Weight
0.6 lb
Length
5 in
Width
5 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264527
- Zoro #
- G704879879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 5 in
Details
- Fits Brand
- Cecilware Corporation
- Weight
- 0.6 lb
- Item
- Float Can
Description
float can - cecilware no longer sells with fitting. If fitting needed, special order from cecilware cecilware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov