Shop ALLPOINTS
See all product information
Create Account
2041099 Element, Food Warmer, 208V, 575W
Mfr # 2041099
Zoro # G604888490
product price:Â $73.99
/eaKey Features
Width
2 in
Weight
0.2 lb
Height
1 in
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041099
- Zoro #
- G604888490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 32 in
Details
- Item
- Food Warmer Element
- Weight
- 0.2 lb
Description
length: 32 1/2" overall | 826 mm overall voltage: 208 v ac electrical wattage: 575 type: for 36" warmer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.