Shop ALLPOINTS
See all product information
Create Account
2041145 Element, Food Warmer, 120V, 550W For Hatco Corp
Mfr # 2041145
Zoro # G104889478
product price:Â
$
93.15
/ea
Key Features
Fits Brand
Hatco
Weight
0.2 lb
Width
21 in
Length
21 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041145
- Zoro #
- G104889478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 21 in
- Height
- 0.01 in
Details
- Item
- Food Warmer Element
- Fits Brand
- Hatco
- Weight
- 0.2 lb
Description
voltage: 120 v ac electrical wattage: 550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.