Shop ALLPOINTS
See all product information
Create Account
2041236 Element (208V, 4000W) For Hatco Corp
Mfr # 2041236
Zoro # G104888778
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Weight
0.9 lb
Height
3 in
Fits Brand
Hatco
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2041236
- Zoro #
- G104888778
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.9 lb
- Item
- Element
- Fits Brand
- Hatco
Description
material: steel length: 7" | 178 mm voltage: 208 v ac terminals: 1/4" tab terminals electrical wattage: 4000 outer diameter: 1 11/16" | 43 mm includes: (2) o-rings