Shop ALLPOINTS
See all product information
Create Account
2041242 Switch, Drain For Hatco Corp
Mfr # 2041242
Zoro # G504889184
product price:Â $85.19
/eaKey Features
Height
1 in
Width
6 in
Fits Brand
Hatco
Weight
0.1 lb
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041242
- Zoro #
- G504889184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Fits Brand
- Hatco
- Item
- Drain Switch
- Weight
- 0.1 lb
Description
length: 8 3/4" jumper | 222 mm jumper voltage: 250/277 v ac amp: 21
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.