Shop ALLPOINTS
See all product information
Create Account
2051097 Shoe, Front (Mixer) For Hobart
Mfr # 2051097
Zoro # G504884493
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
6 in
Weight
0.01 lb
Length
6 in
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2051097
- Zoro #
- G504884493
- UPC #
- -
- Country of Origin
- United States
- Item
- Front Shoe
- Weight
- 0.01 lb
- Fits Brand
- Hobart
Description
color: white material: nylon length: 1 1/4" | 32 mm width: 5/8" | 16 mm includes: 1/8" od x 1/8" l rod thread: 11902 depth: 1/2" | 13 mm screw centers: 3/4" | 19 mm