Shop ALLPOINTS
See all product information
Create Account
2051131 Blade, Slicer (28/1612Ss)
Mfr # 2051131
Zoro # G604881798
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
19 in
Weight
4.7 lbs
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051131
- Zoro #
- G604881798
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 6 in
- Length
- 19 in
- Width
- 15 in
Details
- Item
- Slicer Blade
- Weight
- 4.7 lbs
Description
material: stainless steel inner diameter: 1" | 25 mm outer diameter: 11 3/4" | 298 mm thickness: 1/2" | 13 mm note: 2-1/2" od raised disc at hub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA